CH290 - Type CH BRKR 90A/2 Pole 120/240V 10K

Eaton

  • $116.34 (Each)
  • $116.34 (Each)

  • $581.70 (Per 5)

  • $2,908.50 (Per 25)

In-Stock: 5 available locally (Marble Falls, TX) ( change location)
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
CH290
Manufacturer
Eaton
Manufacturer's Part Number
CH290
Description
Type CH BRKR 90A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 90 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101910 / 00782113101910
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.34 (Each)
Carton
$581.70 (Per 5)
Standard Packaging
$2,908.50 (Per 25)
Stock Availability
Marble Falls
5 (Check another store)
Austin RDC
24
All Stores
735
Resources
Attachments
 
 
CH290 - Specification Sheet
Images
 
 
CH290 - Small Image
 
CH290 - Large Image
 
CH290 - Large Image
Other Links
 
 
CH290 - Other
Brochures
 
 
CH290 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
90 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120/240 V ac
Descriptions
Description
TYPE CH BRKR 90A/2 POLE 120/240V 10K
Extra Long Description
ETN CH290 Type CH Breaker 90A/2 Pol
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description
Standard Trip Circuit Breaker, 90 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.57 lb
Product Type
Standard Trip Circuit Breaker
Short Description
2P Standard Trip Circuit Breaker, 90 A, 120/240 VAC
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
3.2500 IN X 1.5000 IN X 3.3750 IN
For Use With
Type CH Loadcenters
Mounting Type
Plug-On
Overall Width
0.75 in
Standards Met
UL 489 Listed;IGCC 4813
Trip Type
Common breaker trip
Tripping Mechanism
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH290
GTIN
00782113101910
UPC
782113101910
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 735

Location search:
These alternate items can be purchased instead of CH290.
Jump To:

Cross Referenced

These items are similar to CH290 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR290 Eaton 00786676363204
CH290 Eaton 00782113101910
1D362 WW GRAINGER n/a
QO48M30DFGPW ITE n/a
TLM612RCU ITE n/a
HOM290 Schneider Electric 00785901065715
HOM290CP Schneider Electric n/a
ECB290 Siemens n/a
TQLFP1 Siemens n/a
MP290 Thomas & Betts n/a
BR290R Westinghouse n/a
1D319 WW GRAINGER n/a
QO290 Schneider Electric 00785901501312
QO290CP Schneider Electric n/a

* All prices subject to change.

Begin Live Chat