CH24L150R - 1PH/CH Loadcenter 150A Mlo 24 Cir. Cu Bus Nema 3R

Eaton

  • $542.14 (Each)
  • $542.14 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24L150R
Manufacturer
Eaton
Manufacturer's Part Number
CH24L150R
Description
1PH/CH Loadcenter 150A Mlo 24 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 150A, D, Copper, Nema 3R, Metallic, Overhead, CH, 24, 24, Three-Wire, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097725 / 00782113097725
Weight per unit
34.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.14 (Each)
Stock Availability
Pleasanton
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
CH24L150R - Small Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
Attachments
 
 
CH24L150R - Specification Sheet
Other Links
 
 
CH24L150R - Other
 
CH24L150R - Other
 
CH24L150R - Other
 
CH24L150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
150
Dimensions and Weight
Width
14.31
Depth
21
Height
5.19
Size
D
Descriptions
Description
1PH/CH LOADCENTER 150A MLO 24 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,150A,D,Copper,NEMA 3R,Metallic,Overhead,CH,24,24,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
Standard
extra long description
ETN CH24L150R Eaton CH main lug loa
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L150R
GTIN
00782113097725
UPC
782113097725
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
34.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area