CH220GF - Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH220GF
Manufacturer
Eaton
Manufacturer's Part Number
CH220GF
Description
Type CH 5MA GFI Breaker 20A/2 Pole 120/240V 10K
Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113296159 / 00782113296159
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Images
 
 
CH220GF - Small Image
 
CH220GF - Large Image
Brochures
 
 
CH220GF - Brochure
Other Links
 
 
CH220GF - Other
Features
amperage rating
20A
interrupt rating
10
Voltage Rating
120/240V
Poles
2
Dimensions and Weight
Width
2
Height
2 in
Length
6 in
Descriptions
Product Type
Type CH 3/4-Inch Ground Fault Circuit Breaker
Description
TYPE CH 5MA GFI BREAKER 20A/2 POLE 120/240V 10K
extra long description
ETN CH220GF Type CH 3/4-inch Ground
Long Description
Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C
Special Features
Ground fault
Additional Information
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH220GF
GTIN
00782113296159
UPC
782113296159
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CH220GF.
Jump To:

Similar Items

Similar items are close alternatives to CH220GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug...
  • Our Part #: CH220GFT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH220GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00)
CH220GFT - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$327.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to CH220GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH220GF Eaton 00782113296159
CUHCH220GF Eaton n/a
THQL2120GF GENERAL ELECTRIC n/a
THQL2120GF1 GENERAL ELECTRIC 00783164305128
1D304 WW GRAINGER n/a
Q230 ITE n/a
QF220 ITE n/a
QO220GFI Schneider Electric 00785901562993
QO220GFICP Schneider Electric 00047569838316
BF260 Siemens 00783643274037
QF220 Siemens 00783643148550

* All prices subject to change.