CH215GFT - Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K_Self

Eaton

  • $245.87 (Each)
  • $245.87 (Each)

  • $2,458.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH215GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH215GFT
Description
Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K_Self
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025614 / 00786676025614
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.87 (Each)
Standard Packaging
$2,458.70 (Per 10)
Resources
Images
 
 
CH215GFT - Small Image
 
CH215GFT - Large Image
 
CH215GFT - Large Image
 
CH215GFT - Large Image
Attachments
 
 
CH215GFT - Specification Sheet
Brochures
 
 
CH215GFT - Brochure
Other Links
 
 
CH215GFT - Other
 
CH215GFT - Other
 
CH215GFT - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Description
TYPE BR 5 MA GFI BRKR 15A/2 POLE 120/240V 10K_SELF
Product Type
BR 5 Ma GFI 15A/2 Pole 120/240V 10K_
extra long description
ETN CH215GFT BR 5 MA GFI 15A/2 POLE
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,15 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,#14-4 AWG,Ground fault self test,GFI
Special Features
Ground Fault Self Test
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH215GFT
GTIN
00786676025614
UPC
786676025614
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.