CC3225 - CC BRKR 225A/3 Pole 240V 10K

Eaton

  • $1251.02 (Each)
  • $1,251.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CC3225
Manufacturer
Eaton
Manufacturer's Part Number
CC3225
Description
CC BRKR 225A/3 Pole 240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Slang Terms

Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266657 / 00782113266657
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,251.02 (Each)
Resources
Images
 
 
CC3225 - Small Image
 
CC3225 - Large Image
 
CC3225 - Large Image
 
CC3225 - Large Image
Attachments
 
 
CC3225 - Specification Sheet
Brochures
 
 
CC3225 - Brochure
Other Links
 
 
CC3225 - Other
 
CC3225 - Other
 
CC3225 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
CC Breaker 225A/3 Pole 240V 10K
Description
CC BRKR 225A/3 POLE 240V 10K
extra long description
ETN CC3225 CC Breaker 225A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR main breaker kit,Molded case breaker,225 A,10 kAIC,Three-pole,120/240 V,!,#2/0 AWG-300 kcmil Cu/Al,CC,Type ECC Unit enclosure, convertible loadcenters
Additional Information
dimensions
7.7500 IN X 5.7500 IN X 5.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3225
GTIN
00782113266657
UPC
782113266657
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
You must have an account to view stock levels

* All prices subject to change.