BR260H - Type BR Breaker 60A/2 Pole 240V 10K

Eaton Corp

  • $50.12 (Each)
  • $50.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR260H
Manufacturer
Eaton Corp
Manufacturer's Part Number
BR260H
Description
Type BR Breaker 60A/2 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Categories
Special Application Plug-In - 2P Special Application Plug-In
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676374606 / 00786676374606
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.12 (Each)
Resources
Images
 
 
BR260H - Small Image
 
BR260H - Large Image
 
BR260H - Large Image
 
BR260H - Large Image
Attachments
 
 
BR260H - Specification Sheet
Brochures
 
 
BR260H - Brochure
Other Links
 
 
BR260H - Other
 
BR260H - Other
 
BR260H - Other
Features
Poles
2
interrupt rating
10
Voltage Rating
240 V - 240 V
Descriptions
Product Type
Type BR Breaker 60A/2 Pole 240V 10K
extra long description
ETN BR260H Type BR Breaker 60A/2 Po
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
TYPE BR BREAKER 60A/2 POLE 240V 10K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,60 A,10 kAIC,Two-pole,240V,BR,#8-1/0 AWG Cu/Al,BR,Type BR Loadcenters
Special Features
High-Magnetic
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR260H
GTIN
00786676374606
UPC
786676374606
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels

* All prices subject to change.