AN19KN0A5E100 - SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC STD

Eaton

  • $1589.01 (Each)
  • $1,589.01 (Each)
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
AN19KN0A5E100
Manufacturer
Eaton
Manufacturer's Part Number
AN19KN0A5E100
Description
SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415529 / 00786685415529
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,589.01 (Each)
Resources
Images
 
 
AN19KN0A5E100 - Small Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
Attachments
 
 
AN19KN0A5E100 - Specification Sheet
Other Links
 
 
AN19KN0A5E100 - Other
 
AN19KN0A5E100 - Other
 
AN19KN0A5E100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11.4
Size
3
Width
4.09
Depth
5.92
Descriptions
Description
SZ 3 FVNR STR W/ C440 OL 20-100A 120VAC STD
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 20–100 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Type
SZ3 FVNR STR C440 Ol (20-100A) 120vac
extra long description
ETN AN19KN0A5E100 SZ3 FVNR STR C440
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Manufacturers Part Number
AN19KN0A5E100
Brand
Eaton
GTIN
00786685415529
UPC
786685415529
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 3
standard
NEMA,CSA,UL,CE,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat