24INT125B1 - 125A, 2/4 CKT, 1PH, Al Bus, Oem Int, BR

Eaton

  • $110.56 (Each)
  • $110.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
24INT125B1
Manufacturer
Eaton
Manufacturer's Part Number
24INT125B-1
Description
125A, 2/4 CKT, 1PH, Al Bus, Oem Int, BR
Eaton BR Oem Interior Assembly, Eaton BR Style Loadcenter Renewal Part, 1-Inch, Interior Assembly, 125A, Single-Phase, 4 Circuits, 2 Spaces, (1) 1/0-#14 Awg Cu, 2/0-12 Awg Al, Aluminum Bus
Slang Terms

Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782114884416 / 00782114884416
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.56 (Each)
Resources
Images
 
 
24INT125B1 - Small Image
 
24INT125B1 - Large Image
 
24INT125B1 - Large Image
 
24INT125B1 - Large Image
Attachments
 
 
24INT125B1 - Specification Sheet
Brochures
 
 
24INT125B1 - Brochure
Other Links
 
 
24INT125B1 - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover not included
Wattage
Four-pole
Dimensions and Weight
Height
1
Depth
10
Width
8
Descriptions
Product Type
125A, 2/4 CKT, 1PH, Al Bus, Oem Int, BR
extra long description
ETN 24INT125B-1 125A,2/4 Ckt,1PH,Al
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR OEM interior assembly, Eaton BR style Loadcenter renewal part, 1-inch, interior assembly, 125A, single-phase, 4 circuits, 2 spaces, (1) 1/0-#14 AWG Cu, 2/0-12 AWG Al, aluminum bus
Description
125A,2/4 CKT,1PH,AL BUS,OEM INT, BR
Additional Information
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24INT125B-1
GTIN
00782114884416
UPC
782114884416
Taxonomies, Classifications, and Categories
Type
OEM interior assembly
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Federal Specifications Classification W-P-115B, Type 1 and Class 2 Requirements
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for 24INT125B1.

* All prices subject to change.