1PMBSURGEKT - MCM Lug KT, 120/240 Vac, Single

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMBSURGEKT
Manufacturer
Eaton
Manufacturer's Part Number
1PMBSURGEKT
Description
MCM Lug KT, 120/240 Vac, Single
Eaton Group Metering Lug Kit, 120/240 Vac, Single 50/60HZ, 300 VLL McOv, 1000 VLL VPR, 20 Ka In, 200 Ka, 50 Ka Per Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689590260 / 00786689590260
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1PMBSURGEKT - Small Image
 
1PMBSURGEKT - Large Image
Attachments
 
 
1PMBSURGEKT - Specification Sheet
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
MCM LUG KT, 120/240 VAC, SINGLE
extra long description
ETN 1PMBSURGEKT MCM LUG KT, 120/240
Product Type
MCM Lug KT, 120/240 Vac, Single
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton group metering lug kit,120/240 Vac, Single 50/60hz, 300 VLL MCOV, 1000 VLL VPR, 20 kA In, 200 kA, 50 kA Per phase
Special Features
For use with residential meter stacks
Additional Information
dimensions
10.3750 IN X 8.1250 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMBSURGEKT
GTIN
00786689590260
UPC
786689590260
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Group metering renewal part
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat