1PMB800R - 800A MCB Metering Main

Eaton

  • $7313.43 (Each)
  • $7,313.43 (Each)
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
1PMB800R
Manufacturer
Eaton
Manufacturer's Part Number
1PMB800R
Description
800A MCB Metering Main
Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412760 / 00786689412760
Weight per unit
129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,313.43 (Each)
Resources
Images
 
 
1PMB800R - Small Image
 
1PMB800R - Large Image
Attachments
 
 
1PMB800R - Specification Sheet
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
120/240 V
amperage rating
800 A
Phase
Single-phase
Descriptions
Product Type
800A MCB Metering Main
extra long description
ETN 1PMB800R 800A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Description
800A MCB METERING MAIN
Long Description
Eaton main circuit breaker, 800 A, Nema 3R, Single phase, Three wire, 120/240 V
Special Features
Main circuit breaker
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
48.0000 IN X 24.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB800R
GTIN
00786689412760
UPC
786689412760
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
129
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1PMB800R.
Jump To:

Similar Items

Similar items are close alternatives to 1PMB800R, though they may not be 100% alike.

Eaton Main Circuit Breaker, 800 A, Aluminum, Nema 3R, Overhead/Underground, 65 K...
  • Our Part #: 1MCB800R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1MCB800R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,625.55) ·
1MCB800R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5,625.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat