1MPLK3 - Line Lug Kit For M.P.

Eaton

  • $62.12 (Each)
  • $62.12 (Each)

In-Stock: 99 available at other locations ( find a store with stock)
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
1MPLK3
Manufacturer
Eaton
Manufacturer's Part Number
1MPLK3
Description
Line Lug Kit For M.P.
Eaton Meter Pack Field-Installed Lugs, Field-Installed Lugs, Used With: 400 or 600A Main Bus, Wire Size: (2) 250-500 Kcmil
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849054144 / 00786849054144
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
99
Resources
Images
 
 
1MPLK3 - Small Image
 
1MPLK3 - Large Image
Other Links
 
 
1MPLK3 - Other
Brochures
 
 
1MPLK3 - Brochure
Attachments
 
 
1MPLK3 - Specification Sheet
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
LINE LUG KIT FOR M.P.
Extra Long Description
ETN 1MPLK3 LINE LUG KIT FOR M.P.
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Long Description
Eaton meter pack field-installed lugs, Field-installed lugs, Used with: 400 or 600A main bus, Wire size: (2) 250-500 kcmil
Product Type
Line Lug Kit For M.P.
Special Features
For use with: 400 or 600A main bus
Also Known As...
Meter Socket
Additional Information
Dimensions
8.0000 IN X 4.5000 IN X 0.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MPLK3
GTIN
00786849054144
UPC
786849054144
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1MPLK3.
Jump To:

Cross Referenced

These items are similar to 1MPLK3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MPLK3 Eaton 00786849054144
CUH1MPLK3 Eaton n/a
SULK2500 ITE n/a
MMLK500 Schneider Electric 00785901152811

* All prices subject to change.

Begin Live Chat