1MP4206RRLB - Ringless M.P. With Horn Bypass 200A Socket Rating

Eaton

  • $2851.00 (Each)
  • $2,851.00 (Each)
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
1MP4206RRLB
Manufacturer
Eaton
Manufacturer's Part Number
1MP4206RRLB
Description
Ringless M.P. With Horn Bypass 200A Socket Rating
Eaton Meter Packs, 200A, Aluminum, 600 Bus Ampere, Horn Bypass, Indoor/Outdoor, 4, Single-Phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, Wi, Ia, Mi, Alliant (Ipandl and Wpandl), Consumers Energy
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052751 / 00786849052751
Weight per unit
108.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,851.00 (Each)
Resources
Images
 
 
1MP4206RRLB - Small Image
 
1MP4206RRLB - Large Image
 
1MP4206RRLB - Large Image
 
1MP4206RRLB - Large Image
 
1MP4206RRLB - Large Image
Attachments
 
 
1MP4206RRLB - Specification Sheet
Brochures
 
 
1MP4206RRLB - Brochure
Other Links
 
 
1MP4206RRLB - Other
 
1MP4206RRLB - Other
 
1MP4206RRLB - Other
 
1MP4206RRLB - Other
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
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Product Type
Ringless M.P. W/HBP, 200A SKT Rating
extra long description
ETN 1MP4206RRLB RINGLESS M.P. W/HBP
Description
RINGLESS M.P. WITH HORN BYPASS 200A SOCKET RATING
Long Description
Eaton Meter packs, 200A, Aluminum, 600 Bus Ampere, Horn bypass, Indoor/outdoor, 4, Single-phase, Ringless, 120/240 V, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, MN, WI, IA, MI, Alliant (IPandL and WPandL), Consumers Energy
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 25.5000 IN X 42.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MP4206RRLB
GTIN
00786849052751
UPC
786849052751
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
108.3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP4206RRLB.
Jump To:

Cross Referenced

These items are similar to 1MP4206RRLB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MP4206RRLB Eaton 00786849052751
TMMR6420RHB GENERAL ELECTRIC 00783164066654
SP4412RJB ITE n/a
MPH64200 Schneider Electric 00785901410522

* All prices subject to change.

Begin Live Chat