1MP4206R - Ring M.P. 200A Socket Rating

Eaton

  • $2393.12 (Each)
  • $2,393.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1MP4206R
Manufacturer
Eaton
Manufacturer's Part Number
1MP4206R
Description
Ring M.P. 200A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 125A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V, Grey
Slang Terms
Meter Socket, Meter Box
Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052447 / 00786849052447
Weight per unit
116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,393.12 (Each)
Resources
Images
 
 
1MP4206R - Small Image
 
1MP4206R - Large Image
 
1MP4206R - Large Image
 
1MP4206R - Large Image
 
1MP4206R - Large Image
 
1MP4206R - Large Image
 
1MP4206R - Large Image
Attachments
 
 
1MP4206R - Specification Sheet
Brochures
 
 
1MP4206R - Brochure
Other Links
 
 
1MP4206R - Other
 
1MP4206R - Other
 
1MP4206R - Other
 
1MP4206R - Other
 
1MP4206R - Other
 
1MP4206R - Other
Features
Voltage Rating
120/240 V
amperage rating
200A
Descriptions
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MP4206R RING M.P., 200A SOCKET
Product Type
Ring M.P., 200A Socket Rating
Description
RING M.P. 200A SOCKET RATING
Long Description
Eaton Meter Pack, Group metering, Socket: 125A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V, Grey
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 25.5000 IN X 64.5600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP4206R
GTIN
00786849052447
UPC
786849052447
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
116
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.