1MP4124R - Ring M.P. 125A Socket Rating

Eaton

  • $2002.75 (Each)
  • $2,002.75 (Each)
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
1MP4124R
Manufacturer
Eaton
Manufacturer's Part Number
1MP4124R
Description
Ring M.P. 125A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 125A, 125A, Bus: 400A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052393 / 00786849052393
Weight per unit
85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,002.75 (Each)
Resources
Images
 
 
1MP4124R - Small Image
 
1MP4124R - Large Image
 
1MP4124R - Large Image
 
1MP4124R - Large Image
 
1MP4124R - Large Image
Attachments
 
 
1MP4124R - Specification Sheet
Brochures
 
 
1MP4124R - Brochure
Other Links
 
 
1MP4124R - Other
 
1MP4124R - Other
 
1MP4124R - Other
 
1MP4124R - Other
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
120/240 V
amperage rating
125A
Descriptions
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Product Type
Ring M.P., 125A Socket Rating
extra long description
ETN 1MP4124R RING M.P., 125A SOCKET
Description
RING M.P. 125A SOCKET RATING
Long Description
Eaton meter pack, Group metering, Socket: 125A, 125A, Bus: 400A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 24.2500 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP4124R
GTIN
00786849052393
UPC
786849052393
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
85
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MP4124R.
Jump To:

Cross Referenced

These items are similar to 1MP4124R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MFS600RUG Eaton 00786849053734
1MP4124R Eaton 00786849052393
SP4411 ITE n/a
MP44125 Schneider Electric 00785901001805
MP44125R Schneider Electric 00785901027218

* All prices subject to change.

Begin Live Chat