1MM5JK - Fifth Jaw Kit For Stacks

Eaton

  • $37.99 (Each)
  • $37.99 (Each)
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
1MM5JK
Manufacturer
Eaton
Manufacturer's Part Number
1MM5JK
Description
Fifth Jaw Kit For Stacks
Eaton Meter Stack Fifth Jaw Kit, Fifth Jaw Kit, 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114380284 / 00782114380284
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.99 (Each)
Resources
Images
 
 
1MM5JK - Small Image
 
1MM5JK - Large Image
 
1MM5JK - Large Image
 
1MM5JK - Large Image
Attachments
 
 
1MM5JK - Specification Sheet
Brochures
 
 
1MM5JK - Brochure
Other Links
 
 
1MM5JK - Other
 
1MM5JK - Other
 
1MM5JK - Other
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
Fifth Jaw Kit For Stacks
Description
FIFTH JAW KIT FOR STACKS
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
extra long description
ETN 1MM5JK FIFTH JAW KIT FOR STACKS
Long Description
Eaton meter stack fifth jaw kit, Fifth jaw kit, 1MP, 1MM, and 3MM modular metering stacks
Special Features
Suitable for 1MP, 1MM, and 3MM modular metering stacks
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
10.0000 IN X 4.7500 IN X 0.0100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM5JK
GTIN
00782114380284
UPC
782114380284
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter stack renewal part
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MM5JK.
Jump To:

Cross Referenced

These items are similar to 1MM5JK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MM5JK Eaton 00782114380284
5J Schneider Electric 00785901470717

* All prices subject to change.

Begin Live Chat