1MCB1600RBC600 - 1600A Metering MCB 1 PH With Lug Landing to Accept

Eaton

  • $17777.99 (Each)
  • $17,777.99 (Each)
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
1MCB1600RBC600
Manufacturer
Eaton
Manufacturer's Part Number
1MCB1600RBC-600
Description
1600A Metering MCB 1 PH With Lug Landing to Accept
Eaton Main Circuit Breaker, 1600A, Copper, Nema 3R, Underground, 100 Kaic, RGH, Three-Wire, Single-Phase, 120/240V, (4) #500-1000 Kcmil, With Lug Landing to Accept 2-600M
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113964843 / 00782113964843
Weight per unit
314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17,777.99 (Each)
Resources
Images
 
 
1MCB1600RBC600 - Large Image
 
1MCB1600RBC600 - Small Image
 
1MCB1600RBC600 - Large Image
 
1MCB1600RBC600 - Large Image
 
1MCB1600RBC600 - Large Image
Attachments
 
 
1MCB1600RBC600 - Specification Sheet
Other Links
 
 
1MCB1600RBC600 - Other
 
1MCB1600RBC600 - Other
 
1MCB1600RBC600 - Other
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
120/240 V
amperage rating
1600 A
Phase
Single-phase
Descriptions
Product Type
1600A MTRG MCB 1 PH Lug Land to Accept
extra long description
ETN 1MCB1600RBC-600 1600A MTRG MCB
Description
1600A METERING MCB 1 PH WITH LUG LANDING TO ACCEPT
Long Description
Eaton main circuit breaker, 1600A, Copper, NEMA 3R, Underground, 100 kAIC, RGH, Three-wire, Single-phase, 120/240V, (4) #500-1000 kcmil, With lug landing to accept 2-600M
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Additional Information
dimensions
18.5000 IN X 25.2000 IN X 57.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MCB1600RBC-600
GTIN
00782113964843
UPC
782113964843
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Main circuit breaker
Packaging
Weight per each
314
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MCB1600RBC600.
Jump To:

Similar Items

Similar items are close alternatives to 1MCB1600RBC600, though they may not be 100% alike.

Eaton Main Circuit Breaker, 1600 A, Bottom Feed, Copper, Nema 3R, Single Phase, ...
  • Our Part #: 1PMB1600RBC600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1PMB1600RBC600
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24,460.41) ·
1PMB1600RBC600 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24,460.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat