1008792CH - 320A MTR Socket 5 Term 6 O'Clock Pos Oh/Ug LG Hub

Eaton

  • $790.16 (Each)
  • $790.16 (Each)
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
1008792CH
Manufacturer
Eaton
Manufacturer's Part Number
1008792CH
Description
320A MTR Socket 5 Term 6 O'Clock Pos Oh/Ug LG Hub
Eaton Meter Socket, Comm, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 5-Jaw, 1-PH or 3-PH, 3/8 Inch Stud, Lever Bypass, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116143955 / 00782116143955
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$790.16 (Each)
Resources
Images
 
 
1008792CH - Small Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
 
1008792CH - Large Image
Attachments
 
 
1008792CH - Specification Sheet
Brochures
 
 
1008792CH - Brochure
Tech Bulletins
 
 
1008792CH - Tech Bulletin
Other Links
 
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
 
1008792CH - Other
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
600 V
Phase
Single-phase, three-phase
amperage rating
320A
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
320A MTR SOCKET 5 TERM 6 O'CLOCK POS OH/UG LG HUB
Product Type
MTRSKT, 320A, Ringless, 5-Jaw, Oh/Ug, LVR BP
extra long description
ETN 1008792CH MtrSkt,320A,Ringless,
Long Description
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 5-jaw, 1-ph or 3-ph, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 34.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1008792CH
GTIN
00782116143955
UPC
782116143955
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1008792CH.
Jump To:

Similar Items

Similar items are close alternatives to 1008792CH, though they may not be 100% alike.

Meter Socket, 320 A, 38.75 In Overall Height, 4.844 In Overall Length, Surface M...
  • Our Part #: U1779R5T9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U1779-R-5T9
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($527.38) ·
U1779R5T9 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$527.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat