XTSC001BBA - MMC FVNR 0.63-1A B-MMP B-Cont 1NO 110/50 120/60

Eaton

  • $1012.43 (Each)
  • $1,012.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTSC001BBA
Manufacturer
Eaton
Manufacturer's Part Number
XTSC001BBA
Description
MMC FVNR 0.63-1A B-MMP B-Cont 1NO 110/50 120/60
Eaton XT IEC Motor Control, Full Voltage Non-Reversing, Combined With A 45 MM B-Frame, 7 to 15A IEC Contactor, Short Circuit Release: 3.5A, Factory-Assembled, B-Frame, 380V/50 HZ, 440V/60 HZ Coil, 1NO-1NC, 3-Phase
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116602384 / 00782116602384
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,012.43 (Each)
Resources
Images
 
 
XTSC001BBA - Small Image
 
XTSC001BBA - Large Image
 
XTSC001BBA - Large Image
 
XTSC001BBA - Large Image
Attachments
 
 
XTSC001BBA - Specification Sheet
Brochures
 
 
XTSC001BBA - Brochure
Other Links
 
 
XTSC001BBA - Other
 
XTSC001BBA - Other
 
XTSC001BBA - Other
 
XTSC001BBA - Other
Dimensions and Weight
Height
6
Width
1.77
Depth
3.77
Descriptions
Long Description
Eaton XT IEC motor control, Full Voltage Non-Reversing, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 3.5A, Factory-assembled, B-frame, 380V/50 Hz, 440V/60 Hz coil, 1NO-1NC, 3-phase
Product Type
MMCFVNR 0.63-1A B-MMP B-Cont 1NO 110/50
extra long description
ETN XTSC001BBA MMCFVNR 0.63-1A B-MM
Description
MMC FVNR 0.63-1A B-MMP B-CONT 1NO 110/50 120/60
Features
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTSC001BBA
GTIN
00782116602384
UPC
782116602384
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
IEC 60947,UL 508,UL Listed file E245398,CSA file No. 229767, Class 3211-05,CE Marked,DIN VDE 0600
You must have an account to view stock levels

* All prices subject to change.