XTPR040DC1 - MMP Rotary Frame D Class 10 32-40a

Eaton

  • $655.42 (Each)
  • $655.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTPR040DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR040DC1
Description
MMP Rotary Frame D Class 10 32-40a
MMP Rotary Frame D Class 10 32-40a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015081548419 / 4015081548415 / 04015081548415
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.42 (Each)
Resources
Images
 
 
XTPR040DC1 - Small Image
 
XTPR040DC1 - Large Image
Attachments
 
 
XTPR040DC1 - Specification Sheet
Features
Current Rating
40 Amp
Dimensions and Weight
Size
Frame 55 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME D CLASS 10 32-40A
extra long description
IEC D, FRAME 55 MILLIMETER SIZE; 40 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 32 TO 40 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 1 POLES; 30 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 55 MILLIMETER SIZE; 40 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Approval UL, CSA, CE
Additional Information
Construction Standard
IEC
Enclosure Type
IP20
3 Phase HP/Volts
10 HP at 200 Volt, 15 HP at 240 Volt, 30 HP at 480 Volt, 40 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 32 to 40 Amp
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPR040DC1
Model
XTPR
GTIN
04015081548415
UPC
015081548419
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
2.8
Carton
1
You must have an account to view stock levels
There were no add-on items found for XTPR040DC1.

* All prices subject to change.