XTPR032BC1 - MMP Rotary Frame B Class 10 25-32a

Eaton

  • $310.82 (Each)
  • $310.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTPR032BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR032BC1
Description
MMP Rotary Frame B Class 10 25-32a
MMP Rotary Frame B Class 10 25-32a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015081531138 / 4015081531134 / 04015081531134
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.82 (Each)
Resources
Images
 
 
XTPR032BC1 - Small Image
 
XTPR032BC1 - Large Image
Attachments
 
 
XTPR032BC1 - Specification Sheet
Features
Current Rating
32 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 25-32A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 32 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 25 TO 32 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 25 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, C
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 32 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
3 Phase HP/Volts
7-1/2 HP at 200 Volt, 10 HP at 240 Volt, 25 HP at 480 Volt, 30 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 25 to 32 Amp
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Manufacturers Part Number
XTPR032BC1
Brand
EATON CUTLER-HAMMER
Model
XTPR
GTIN
04015081531134
UPC
015081531138
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
You must have an account to view stock levels

* All prices subject to change.