XTPB020BC1 - MMP PB Frame B Class 10 16-20a

Eaton

  • $147.11 (Each)
  • $147.11 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTPB020BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB020BC1
Description
MMP PB Frame B Class 10 16-20a
Manual Motor Protector, Motor Protector Type; Frame 45 MM Size; 20 Ampere Current Rating; Open Enclosure Type; IEC Construction Standard
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082833835 / 4015082833831 / 04015082833831
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.11 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XTPB020BC1 - Large Image
Attachments
 
 
XTPB020BC1 - Specification Sheet
Features
Current Rating
20 AMPERE
Dimensions and Weight
Size
FRAME 45 MM
Descriptions
Product Type
Manual Motor Protector
Description
MMP PB FRAME B CLASS 10 16-20A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 20 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 16 TO 20 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 2 POLES; 15 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508,
Additional Information
APPROVAL UL 508, CSA, CE
Commodity Description
MANUAL STARTERS
Long Description
MANUAL MOTOR PROTECTOR, MOTOR PROTECTOR TYPE; FRAME 45 MM SIZE; 20 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
3 Phase HP/Volts
5 HP AT 200/240 V, 10 HP AT 480 V, 15 HP AT 600 V
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 16 TO 20 AMPERE
Construction Standard
IEC
Enclosure Type
Open
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB020BC1
Model
XTPB
GTIN
04015082833831
UPC
015082833835
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
MOTOR PROTECTOR
Packaging
Weight per each
0.72
Carton
1
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.