XTPB010BC1 - MMP PB Frame B Class 10 6.3-10a

Eaton

  • $265.23 (Each)
  • $265.23 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTPB010BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPB010BC1
Description
MMP PB Frame B Class 10 6.3-10a
MMP PB Frame B Class 10 6.3-10a
Slang Terms

Categories
Motor Controls - Motor Starter Protectors
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082784847 / 4015082784843 / 04015082784843
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
XTPB010BC1 - Small Image
 
XTPB010BC1 - Large Image
Attachments
 
 
XTPB010BC1 - Specification Sheet
Features
Current Rating
10 Amp
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP PB FRAME B CLASS 10 6.3-10A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 6.3 TO 10 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 10 HP AT 600 VOLT AC 3 PHASE HP/VOLTS; PUSHBUTTON OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL 508, CSA, CE
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; 10 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
Temperature Rating -25 to 55 Deg C; Approval UL 508, CSA C22.2, CE
Additional Information
3 Phase HP/Volts
3 HP at 200/240 Volt AC, 7-1/2 HP at 480 Volt AC, 10 HP at 600 Volt AC
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 6.3 to 10 Amp
Construction Standard
IEC
Enclosure Type
IP20
Operator
PUSHBUTTON
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPB010BC1
Model
XTPB
GTIN
04015082784843
UPC
015082784847
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for XTPB010BC1.

* All prices subject to change.