XTMC6A10TD - Mini Contactor 3P FVNR 6A Frame A 1NO 24VDC Coil

Eaton

  • $116.91 (Each)
  • $116.91 (Each)
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
XTMC6A10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTMC6A10TD
Description
Mini Contactor 3P FVNR 6A Frame A 1NO 24VDC Coil
Mini Contactor 3P FVNR 6A Frame A 1NO 24VDC Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015080516433 / 4015080516439 / 04015080516439
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.91 (Each)
Resources
Images
 
 
XTMC6A10TD - Small Image
 
XTMC6A10TD - Large Image
Installation Sheets
 
 
XTMC6A10TD - Installation Sheet
Attachments
 
 
XTMC6A10TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
6.6 Amp (AC-3), 20 Amp (AC-1)
Dimensions and Weight
Size
Frame A 45 Millimeter
Descriptions
Description
MINI CONTACTOR 3P FVNR 6A FRAME A 1NO 24VDC COIL
extra long description
NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 6.6 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1/4 HP AT 115 VOLT AC, 3/4 HP AT 200 VOLT AC, 1 HP AT 230 VOLT AC 1-PHASE, 1-1/2 HP AT 200 VOLT AC, 2 HP AT 230 VOLT AC, 3 HP AT 460/575 VOLT AC 3-PHASE (UL/CSA RATING), 1.5 KILOWATT AT 220/230 VOLT AC, 3 KILOWATT AT 380/400/550/660/690 VOLT AC 3-PHASE (IEC RATING) POWER RATING/VOL
Product Type
Iec Contactor
Long Description
IEC CONTACTOR, NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 6.6 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT
Additional Information
Ambient Temperature Rating -25 to 50 Deg C; Applicable Standard IEC EN 60947
Commodity Description
IEC CONTACTORS
Additional Information
Power Rating/Voltage
1/4 HP at 115 Volt AC, 3/4 HP at 200 Volt AC, 1 HP at 230 Volt AC 1-Phase, 1-1/2 HP at 200 Volt AC, 2 HP at 230 Volt AC, 3 HP at 460/575 Volt AC 3-Phase (UL/CSA Rating), 1.5 Kilowatt at 220/230 Volt AC, 3 Kilowatt at 380/400/550/660/690 Volt AC 3-Phase (I
Auxiliary Contact
1NO
Coil Voltage
24 Volt DC
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTMC6A10TD
Model
XT
GTIN
04015080516439
UPC
015080516433
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE, CCC, ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat