XTCR018C21A - Contactor 3P FVR 18A Frame C 2NO1NC 110/50 120/60

Eaton

  • $726.44 (Each)
  • $726.44 (Each)

In-Stock: 0 available locally (Russellville, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTCR018C21A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR018C21A
Description
Contactor 3P FVR 18A Frame C 2NO1NC 110/50 120/60
Eaton XT IEC Contactor, 18A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 18A, Frame C, 45 MM, 50-60 HZ, 2, 3/ 5, 5, 10, 15 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685180229 / 00786685180229
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$726.44 (Each)
Stock Availability
Russellville
0 (Find nearest stock)
Little Rock
0
All Stores
26
Resources
Images
 
 
XTCR018C21A - Small Image
 
XTCR018C21A - Large Image
 
XTCR018C21A - Large Image
 
XTCR018C21A - Large Image
Attachments
 
 
XTCR018C21A - Specification Sheet
Other Links
 
 
XTCR018C21A - Other
 
XTCR018C21A - Other
 
XTCR018C21A - Other
Dimensions and Weight
Depth
3.5
Height
4
Width
5.5
Descriptions
Product Type
Eaton XT IEC Contactor
Features
Fill
Description
CONTACTOR 3P FVR 18A FRAME C 2NO1NC 110/50 120/60
extra long description
ETN XTCR018C21A Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 18A, 110 Vac 50 Hz, 120 Vac 60 Hz, 2NO-2NO, 18A, Frame C, 45 mm, 50-60 Hz, 2, 3/ 5, 5, 10, 15 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, , Screw terminals, Full voltage reversing contactor
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Configuration
2 NO, 2 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCR018C21A
GTIN
00786685180229
UPC
786685180229
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,EN 60947,UL Listed,IEC 60947,CE Marked,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Total availability: 26

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.