XTCR009B21TD - Contactor 3P FVR 9A Frame B 2NO1NC 24VDC Coil

Eaton

  • $580.80 (Each)
  • $580.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCR009B21TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCR009B21TD
Description
Contactor 3P FVR 9A Frame B 2NO1NC 24VDC Coil
Eaton XT IEC Contactor, 9A, 24 VDC, 2NO-2NO, 9A, Frame B, 45 MM, 0.5, 1.5/ 3, 3, 5, 7.5 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116884896 / 00782116884896
Weight per unit
0.6173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.80 (Each)
Resources
Images
 
 
XTCR009B21TD - Small Image
 
XTCR009B21TD - Large Image
 
XTCR009B21TD - Large Image
 
XTCR009B21TD - Large Image
Attachments
 
 
XTCR009B21TD - Specification Sheet
Other Links
 
 
XTCR009B21TD - Other
 
XTCR009B21TD - Other
 
XTCR009B21TD - Other
Dimensions and Weight
Height
2.6772
Width
3.5433
Depth
4.6063
Descriptions
Description
CONTACTOR 3P FVR 9A FRAME B 2NO1NC 24VDC COIL
extra long description
ETN XTCR009B21TD Eaton XT IEC conta
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 9A, 24 Vdc, 2NO-2NO, 9A, Frame B, 45 mm, 0.5, 1.5/ 3, 3, 5, 7.5 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Reversing, XT IEC series, Screw terminals, Full voltage reversing contactor
Additional Information
Contact Configuration
2 NO, 2 NO
Coil Voltage
24 VDC
Manufacturer Information
Manufacturers Part Number
XTCR009B21TD
Brand
Eaton
GTIN
00782116884896
UPC
782116884896
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.6173
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC 60947,CSA Certified,UL Listed,EN 60947,RoHS Compliant,CE Marked
You must have an account to view stock levels
There were no add-on items found for XTCR009B21TD.

* All prices subject to change.