XTCEXFBG22 - Contactor Accessory Front Aux Seq B Frame D-G 2no2

Eaton

  • $77.64 (Each)
  • $77.64 (Each)

  • $388.20 (Per 5)
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
XTCEXFBG22
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFBG22
Description
Contactor Accessory Front Aux Seq B Frame D-G 2no2
Cont. Acc. Front Aux Seq B Frame D-G 2NO2NC Pack Of 5
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082779508 / 4015082779504 / 04015082779504
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.64 (Each)
Carton
$388.20 (Per 5)
Resources
Images
 
 
XTCEXFBG22 - Small Image
 
XTCEXFBG22 - Large Image
Attachments
 
 
XTCEXFBG22 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Auxiliary Contact
Description
CONTACTOR ACCESSORY FRONT AUX SEQ B FRAME D-G 2NO2
Long Description
AUXILIARY CONTACT, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 2NO-2NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND; NUMBER OF POLES 4
extra long description
FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 2NO-2NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND; NUMBER OF POLES 4; FRAME SIZE D, G; APPLICABLE STANDARD IEC/EN 60947, ATEX, CCC; ACCESSORY TYPE AUXILIARY CONTACTS; XTCEX MODEL
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Number of Poles 4; Frame Size D, G; Applicable Standard IEC/EN 60947, ATEX, CCC
Additional Information
Contact Current Rating
16 Amp (Thermal)
Contact Configuration
2NO-2NC
accessory type
Auxiliary Contacts
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFBG22
Model
XTCEX
GTIN
04015082779504
UPC
015082779508
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
FRONT MOUNT
Packaging
Weight per each
0.6
Carton
5
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Used On
XT Series IEC Type Contactor and Starter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat