XTCEXFAG11 - Contactor Accessory Front Aux Seq A Frame D-G 1no1

Eaton

  • $57.85 (Each)
  • $57.85 (Each)

  • $289.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCEXFAG11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAG11
Description
Contactor Accessory Front Aux Seq A Frame D-G 1no1
Contactor Accessory - Auxiliary Contact, Two-Pole, Screw Terminals, D-G Frame Size, 1NO-1NC Contact Configuration, 16A Conventional Thermal Rating, Front Mounting, Used With Xtre Control Relays
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116354702 / 00782116354702
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.85 (Each)
Standard Packaging
$289.25 (Per 5)
Resources
Images
 
 
XTCEXFAG11 - Small Image
 
XTCEXFAG11 - Large Image
 
XTCEXFAG11 - Large Image
 
XTCEXFAG11 - Large Image
Attachments
 
 
XTCEXFAG11 - Specification Sheet
Other Links
 
 
XTCEXFAG11 - Other
 
XTCEXFAG11 - Other
Dimensions and Weight
Width
1
Depth
1.5
Height
2
Descriptions
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME D-G 1NO1
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
Cont Accy Front Aux Seq A FR D-G 1no1nc
extra long description
ETN XTCEXFAG11 Cont ACCY FRONT AUX
Long Description
Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, D-G Frame size, 1NO-1NC contact configuration, 16A conventional thermal rating, Front mounting, used with XTRE control relays
Additional Information
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFAG11
GTIN
00782116354702
UPC
782116354702
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
IEC 60947,CSA Certified,UL Listed,EN 60947,CE Marked,ATEX Compliant,CCC Marked
Application
Unknown - Unknown: Undefined
You must have an account to view stock levels

* All prices subject to change.