XTCEXFAC11 - Contactor Accessory Front Aux Seq A Frame B-C 1no1

Eaton

  • $46.69 (Each)
  • $46.69 (Each)

  • $233.45 (Per 5)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
XTCEXFAC11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAC11
Description
Contactor Accessory Front Aux Seq A Frame B-C 1no1
Auxiliary Contact Block, Front Mount Type; XT Series IEC Type Contactor and Starter Used On; 1NO-1NC Contact Configuration; Ul, Csa, Ce Approval; Screw Terminal Type
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082764214 / 4015082764210 / 04015082764210
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.69 (Each)
Standard Packaging
$233.45 (Per 5)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
36
Resources
Images
 
 
XTCEXFAC11 - Large Image
Attachments
 
 
XTCEXFAC11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Additional Information
Number of Poles 2; Frame Size B, C; Applicable Standard IEC/EN 60947, ATEX, CCC
Commodity Description
CONTACTOR ACCESSORIES
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 1NO1
Extra Long Description
FRONT MOUNT TYPE; XTRE SERIES CONTROL RELAY USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 6 AMP AT 220/230/240 VOLT AC, 3 AMP AT 380/400/415 VOLT AC, 1.5 AMP AT 500 VOLT AC (OPERATIONAL), 16 AMP (THERMAL) CONTACT CURRENT RATING; 220/230/240/380/400/415/500 VOLT AC CONTACT VOLTAGE RATING; NUMBER OF POLES 2; FRAME SIZE B, C; ENCLOSURE RATING NEMA 0/1; APPLICABLE STANDARD CCC, IEC/EN 60947, ATEX; XTCEXF MODEL
Long Description
AUXILIARY CONTACT BLOCK, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE
Product Type
Auxiliary Contact Block
Additional Information
Accessory Type
Auxiliary Contacts
Contact Configuration
1NO-1NC
Contact Current Rating
6 Amp at 220/230/240 Volt AC, 3 Amp at 380/400/415 Volt AC, 1.5 Amp at 500 Volt AC (Operational), 16 Amp (Thermal)
Contact Voltage Rating
220/230/240/380/400/415/500 Volt AC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFAC11
Model
XTCEX
GTIN
04015082764210
UPC
015082764214
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
FRONT MOUNT
Packaging
Weight per each
0.08
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Used On
XT Series IEC Type Contactor and Starter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:
These alternate items can be purchased instead of XTCEXFAC11.
Jump To:

Similar Items

Similar items are close alternatives to XTCEXFAC11, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat