XTCE185H22A - Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/6

Eaton

  • $1126.17 (Each)
  • $1,126.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTCE185H22A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE185H22A
Description
Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/6
Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/60H Coil
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015081363142 / 4015081363148 / 04015081363148
Weight per unit
8.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,126.17 (Each)
Resources
Images
 
 
XTCE185H22A - Small Image
 
XTCE185H22A - Large Image
Attachments
 
 
XTCE185H22A - Specification Sheet
Features
Current Rating
250 Amp (UL Continuous), 185 Amp (AC-3), 337 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 140 Millimeter
Descriptions
Product Type
Iec Contactor
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 250 AMP (UL CONTINUOUS), 185 AMP (AC-3), 337 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 2NO-2NC AUXILIARY CONTACT; 50 HP AT 200 VOLT 3-PHASE, 60 HP AT 240 VOLT 3-PHASE, 125 HP AT 480 VOLT 3-PHASE, 150 HP AT 600 VOLT 3-PHASE (UL/CSA RATING), 55 KILOWATT AT 220/230 VOLT 50/60 HERTZ 3-PHASE, 90 KILOWATT AT 380/400 VOLT 50/60 HERTZ 3-PHASE, 140
Description
CONTACTOR 3P FVNR 185A FRAME H 2NO2NC 100-120V50/6
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 250 AMP (UL CONTINUOUS), 185 AMP (AC-3), 337 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Auxiliary Contact
2NO-2NC
Power Rating/Voltage
50 HP at 200 Volt 3-Phase, 60 HP at 240 Volt 3-Phase, 125 HP at 480 Volt 3-Phase, 150 HP at 600 Volt 3-Phase (UL/CSA Rating), 55 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 90 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 140 Kilowatt at 660/690 Volt 50
Construction Standard
IEC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE185H22A
Model
XT
GTIN
04015081363148
UPC
015081363142
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
8.85
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.