XTCE050D00A - Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil

Eaton

  • $426.74 (Each)
  • $426.74 (Each)
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
XTCE050D00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE050D00A
Description
Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil
Contactor 3P FVNR 50A Frame D 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082778273 / 4015082778279 / 04015082778279
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$426.74 (Each)
Resources
Images
 
 
XTCE050D00A - Small Image
 
XTCE050D00A - Large Image
Installation Sheets
 
 
XTCE050D00A - Installation Sheet
Attachments
 
 
XTCE050D00A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
80 Ampere (UL Continuous), 50 Ampere (AC-3), 80 Ampere (AC-1)
Dimensions and Weight
Size
Frame D, Frame Size 55 MM
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 50A FRAME D 110/50 120/60 COIL
Additional Information
Ambient Temperature Range -25 to 50 Deg C
extra long description
NON-REVERSING TYPE; FRAME D, FRAME SIZE 55 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 80 AMPERE (UL CONTINUOUS), 50 AMPERE (AC-3), 80 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 V AT 50 HZ, 120 V AT 60 HZ COIL VOLTAGE; 3 HP AT 115 V 1-PHASE, 7-1/2 HP AT 200 V 1-PHASE, 10 HP AT 230 V 1-PHASE, 15 HP AT 200 V 3-PHASE, 20 HP AT 230 V 3-PHASE, 40 HP AT 460 V 3-PHASE, 50 HP AT 575 V 3-PHASE (UL/CSA RATING), 15.5 KW AT 220/230 V 3-PHASE, 22 KW AT 380/400 V 3-PHASE, 30 KW AT 415/660
Long Description
MAGNETIC CONTACTOR, NON-REVERSING TYPE; FRAME D, FRAME SIZE 55 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 80 AMPERE (UL CONTINUOUS), 50 AMPERE (AC-3), 80 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
Coil Voltage
110 V AT 50 HZ, 120 V AT 60 HZ
Power Rating/Voltage
3 HP at 115 V 1-Phase, 7-1/2 HP at 200 V 1-Phase, 10 HP at 230 V 1-Phase, 15 HP at 200 V 3-Phase, 20 HP at 230 V 3-Phase, 40 HP at 460 V 3-Phase, 50 HP at 575 V 3-Phase (UL/CSA Rating), 15.5 KW at 220/230 V 3-Phase, 22 KW at 380/400 V 3-Phase, 30 KW at 41
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE050D00A
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082778279
UPC
015082778273
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat