XTCE032C10TD - Contactor 3P FVNR 32A Frame C 1NO 24-27VDC Coil

Eaton

  • $395.08 (Each)
  • $395.08 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTCE032C10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE032C10TD
Description
Contactor 3P FVNR 32A Frame C 1NO 24-27VDC Coil
Contactor 3P FVNR 32A Frame C 1NO 24-27VDC Coil
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082772745 / 4015082772741 / 04015082772741
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
XTCE032C10TD - Large Image
Attachments
 
 
XTCE032C10TD - Specification Sheet
Features
Poles
3 in
Current Rating
40 Amp (UL Continuous), 32 Amp (AC-3), 45 Amp (AC-1)
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 32 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT; 3 HP AT 115 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 1-PHASE, 10 HP AT 200/230 VOLT 3-PHASE, 20 HP AT 460 VOLT 3-PHASE, 25 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 10 KILOWATT AT 220/230 VOLT 3-PHASE, 15 KILOWATT AT 380/400 VOLT 3-PHASE, 18 KILOWATT AT 415 VO
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 32 AMP (AC-3), 45 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 TO 27 VOLT DC COIL VOLTAGE
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 32A FRAME C 1NO 24-27VDC COIL
Additional Information
Auxiliary Contact
1NO
Coil Voltage
24 to 27 Volt DC
Power Rating/Voltage
3 HP at 115 Volt 1-Phase, 5 HP at 200/230 Volt 1-Phase, 10 HP at 200/230 Volt 3-Phase, 20 HP at 460 Volt 3-Phase, 25 HP at 575 Volt 3-Phase (UL/CSA Rating), 10 Kilowatt at 220/230 Volt 3-Phase, 15 Kilowatt at 380/400 Volt 3-Phase, 18 Kilowatt at 415 Volt
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE032C10TD
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082772741
UPC
015082772745
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.