XTCE015B10A - Contactor 3P FVNR 15A Frame B 1NO 110/50 120/60 CO

Eaton

  • $118.32 (Each)
  • $118.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCE015B10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE015B10A
Description
Contactor 3P FVNR 15A Frame B 1NO 110/50 120/60 CO
Magnetic Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 20 Amp (Ul Continuous), 15.5 Amp (Ac-3), 22 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082900551 / 4015082900557 / 04015082900557
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.32 (Each)
Resources
Images
 
 
XTCE015B10A - Small Image
 
XTCE015B10A - Large Image
Attachments
 
 
XTCE015B10A - Specification Sheet
Features
Current Rating
20 Amp (UL Continuous), 15.5 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 15A FRAME B 1NO 110/50 120/60 CO
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 15.5 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1 HP AT 115 VOLT, 2 HP AT 200 VOLT, 3 HP AT 230 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 4 KILOWATT AT 220/230 VOLT, 7.5 KILOWATT AT 380/400 VOLT, 8 KILOWATT AT 415 VOL
Commodity Description
IEC CONTACTORS
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 15.5 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Construction Standard
IEC
Power Rating/Voltage
1 HP at 115 Volt, 2 HP at 200 Volt, 3 HP at 230 Volt 1-Phase, 5 HP at 200/230 Volt 3-Phase, 10 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 4 Kilowatt at 220/230 Volt, 7.5 Kilowatt at 380/400 Volt, 8 Kilowatt at 415 Volt, 7 Kilowatt at 660/690 Volt 3-Phase
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Auxiliary Contact
1NO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE015B10A
Model
XT
GTIN
04015082900557
UPC
015082900551
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.