XTCE012B10C - Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO

Eaton

  • $255.40 (Each)
  • $255.40 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XTCE012B10C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE012B10C
Description
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 CO
Contactor 3P FVNR 12A Frame B 1NO 415/50 480/60 Coil
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082768335 / 4015082768331 / 04015082768331
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XTCE012B10C - Small Image
 
XTCE012B10C - Large Image
Installation Sheets
 
 
XTCE012B10C - Installation Sheet
Attachments
 
 
XTCE012B10C - Specification Sheet
Features
Current Rating
20 Amp (UL Continuous), 12 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 12A FRAME B 1NO 415/50 480/60 CO
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 12 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; IEC B, FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20, PANEL/DIN RAIL MOUNT ENCLOSURE; 12 AMP CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 415/480 VOLT AC 50/60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1 HP AT 115 VOLT AC 1-PHASE, 2 HP AT 200/230 VOLT AC 1-PHASE, 3 HP AT 200/230 VOLT AC 3-PHASE, 10 HP AT 460/575 VOLT AC 3-PHASE (UL/CSA), 3.5 KILOWATT 220/230 VOLT AC 50/60 HERTZ 3-PHASE, 5.5 KILOWATT 380/400 VOLT AC 50/60 HERTZ 3-PHASE, 7 KILOWATT 415 VOLT
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Product Type
Iec Contactor
Additional Information
Power Rating/Voltage
1 HP at 115 Volt 1-Phase, 2 HP at 200/230 Volt 1-Phase, 3 HP at 200/230 Volt 3-Phase, 10 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 3.5 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 4 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 5.5 Kilowatt at 415 Volt
Auxiliary Contact
1NO
Coil Voltage
415 Volt AC at 50 Hertz, 480 Volt AC at 60 Hertz
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE012B10C
Model
XT
GTIN
04015082768331
UPC
015082768335
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?