XT0BXDINC - IEC Ovlr Accessory Din Rail or Panel Mount Adapter

Eaton

  • $23.84 (Each)
  • $23.84 (Each)

  • $119.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0BXDINC
Manufacturer
Eaton
Manufacturer's Part Number
XTOBXDINC
Description
IEC Ovlr Accessory Din Rail or Panel Mount Adapter
Mounting Adapter, Din Rail/Panel Type; 1.77 Inch; 3.56 Inch; 3.46 Inch; Contactor, Starter, Overload Relay Used On; Cutler-Hammer Brand; Frame Size C to D; Approval Ul, Csa; Xtob Model
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784731 / 4015082784737 / 04015082784737
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.84 (Each)
Standard Packaging
$119.20 (Per 5)
Resources
Images
 
 
XT0BXDINC - Small Image
 
XT0BXDINC - Large Image
Attachments
 
 
XT0BXDINC - Specification Sheet
Dimensions and Weight
Length
1.77 INCH
Height
3.46 Inch
Width
3.56 Inch
Descriptions
Product Type
Mounting Adapter
Description
IEC OVLR ACCESSORY DIN RAIL OR PANEL MOUNT ADAPTER
extra long description
DIN RAIL/PANEL MOUNT ADAPTER TYPE; 3.56 INCH; 1.77 INCH; 3.46 INCH; XTOB-CC1 OVERLOAD RELAY USED ON; FRAME SIZE C-D; APPLICABLE STANDARD UL, CSA, CE, CCC, ATEX, IEC/EN 60947
Long Description
MOUNTING ADAPTER, DIN RAIL/PANEL TYPE; 1.77 INCH; 3.56 INCH; 3.46 INCH; CONTACTOR, STARTER, OVERLOAD RELAY USED ON; CUTLER-HAMMER BRAND; FRAME SIZE C TO D; APPROVAL UL, CSA; XTOB MODEL
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Frame Size C to D; Approval UL, CSA
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOBXDINC
Model
XTOB
GTIN
04015082784737
UPC
015082784731
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
DIN RAIL/PANEL
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
CONTACTOR, STARTER, OVERLOAD RELAY
You must have an account to view stock levels

* All prices subject to change.