XT0B125GC1 - IEC Ovlr Frame G Class 10 95-125a

Eaton

  • $665.00 (Each)
  • $665.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XT0B125GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB125GC1
Description
IEC Ovlr Frame G Class 10 95-125a
IEC Ovlr Frame G Class 10 95-125a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784656 / 4015082784652 / 04015082784652
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$665.00 (Each)
Resources
Images
 
 
XT0B125GC1 - Small Image
 
XT0B125GC1 - Large Image
Installation Sheets
 
 
XT0B125GC1 - Installation Sheet
Attachments
 
 
XT0B125GC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 95-125A
extra long description
UL, CSA, CE APPROVAL; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW, SPRING CAGE TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 95 TO 125 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; CLASS 10/30 TRIP CLASS; ROHS COMPLIANT; OVERALL DIMENSION 4.65 INCH WIDTH X 5.26 INCH HEIGHT; MATERIAL BI-METALLIC; AMBIENT TEMPERATURE RATING -13 TO 122 DEG F; XTOB MODEL
Long Description
OVERLOAD RELAY, BI-METALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 95 TO 125 AMPERE MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; G IEC SIZE
Additional Information
Overall Dimension 4.65 Inch W x 5.43 Inch D x 5.28 Inch H
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Contact Rating
690 VAC 6 AMPERE
Motor FLA
95 TO 125 AMPERE
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB125GC1
Model
XTOB
GTIN
04015082784652
UPC
015082784656
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels
There were no add-on items found for XT0B125GC1.

* All prices subject to change.