XT0B100GC1 - IEC Ovlr Frame G Class 10 70-100a

Eaton

  • $164.49 (Each)
  • $164.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XT0B100GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB100GC1
Description
IEC Ovlr Frame G Class 10 70-100a
IEC Ovlr Frame G Class 10 70-100a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784649 / 4015082784645 / 04015082784645
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.49 (Each)
Resources
Images
 
 
XT0B100GC1 - Small Image
 
XT0B100GC1 - Large Image
Installation Sheets
 
 
XT0B100GC1 - Installation Sheet
Attachments
 
 
XT0B100GC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 70 TO 100 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; F, G IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; NEMA ROHS/ATEX COMPLIANT; OVERALL DIMENSION 4.65 INCH WIDTH X 5.43 INCH DEPTH X 5.28 INCH HEIGHT; XTOB MODEL
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 70-100A
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 70 TO 100 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 4.65 Inch Width x 5.43 Inch Depth x 5.28 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
Motor FLA
70 to 100 Amp
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
F, G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB100GC1
Model
XTOB
GTIN
04015082784645
UPC
015082784649
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels
There were no add-on items found for XT0B100GC1.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?