XT0B070GC1 - IEC Ovlr Frame G Class 10 50-70a

Eaton

  • $186.52 (Each)
  • $186.52 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XT0B070GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB070GC1
Description
IEC Ovlr Frame G Class 10 50-70a
IEC Ovlr Frame G Class 10 50-70a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784632 / 4015082784638 / 04015082784638
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.52 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XT0B070GC1 - Large Image
Installation Sheets
 
 
XT0B070GC1 - Installation Sheet
Attachments
 
 
XT0B070GC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 50-70A
extra long description
BIMETALLIC TYPE; UL, CSA APPROVAL; CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 50 TO 70 AMPERE MOTOR FLA; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 90 MM; USED ON 80 TO 170 AMPERE CONTACTOR; APPLICABLE STANDARD IEC 60947, EN 60947, CE, ATEX; XTOB MODEL
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 50 TO 70 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 4.65 Inch Width x 5.43 Inch Depth x 5.28 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
50 to 70 Amp
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
F, G
Manufacturer Information
Manufacturers Part Number
XTOB070GC1
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
04015082784638
UPC
015082784632
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.