XT0B024CC1 - IEC Ovlr Frame C Class 10 16-24a

Eaton

  • $68.48 (Each)
  • $68.48 (Each)
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
XT0B024CC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB024CC1
Description
IEC Ovlr Frame C Class 10 16-24a
Overload Relay, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784533 / 4015082784539 / 04015082784539
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.48 (Each)
Resources
Images
 
 
XT0B024CC1 - Small Image
 
XT0B024CC1 - Large Image
Specifications Sheets
 
 
XT0B024CC1 - Specification Sheet
Installation Sheets
 
 
XT0B024CC1 - Installation Sheet
Attachments
 
 
XT0B024CC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Long Description
Overload Relay, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 0.3 lb
Short Description
Overload Relay, 1NO-1NC, Automatic/Manual
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 16 TO 24 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; C IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 45 MILLIMETER; WIRE SIZE 14 TO 8 AWG; TORQUE RATING 16 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Description
IEC OVLR FRAME C CLASS 10 16-24A
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 1.77 Inch Width x 1.89 Inch Depth x 3.27 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
for use with
IEC Motor
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Standards Met
UL;CSA;CE;RoHS Compliant;ATEX;IEC EN 60947
Motor FLA
16 to 24 Amp
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
IEC Size
C
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB024CC1
Model
XTOB
GTIN
04015082784539
UPC
015082784533
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
NEMA Size
00, 0, 1, 2
Mounting
CONTACTOR
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat