XT0B010DC1 - IEC Ovlr Frame D Class 10 6-10a

Eaton

  • $239.50 (Each)
  • $239.50 (Each)
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
XT0B010DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB010DC1
Description
IEC Ovlr Frame D Class 10 6-10a
IEC Ovlr Frame D Class 10 6-10a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784557 / 4015082784553 / 04015082784553
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.50 (Each)
Resources
Images
 
 
XT0B010DC1 - Small Image
 
XT0B010DC1 - Large Image
Attachments
 
 
XT0B010DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 6 TO 10 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; CUTLER-HAMMER[R] BRAND; XTOB MODEL
Long Description
OVERLOAD RELAY, BIMETALLIC TYPE; 690 VAC 6 AMPERE CONTACT RATING; UL, CSA APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 6 TO 10 AMPERE MOTOR FLA; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Description
IEC OVLR FRAME D CLASS 10 6-10A
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
6 TO 10 AMPERE
Contact Rating
690 VAC 6 AMPERE
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB010DC1
Model
XTOB
GTIN
04015082784553
UPC
015082784557
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
BIMETALLIC
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat