XT0B010BC1 - IEC Ovlr Frame B Class 10 6-10a

Eaton

  • $70.74 (Each)
  • $70.74 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0B010BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB010BC1
Description
IEC Ovlr Frame B Class 10 6-10a
IEC Ovlr Frame B Class 10 6-10a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784403 / 4015082784409 / 04015082784409
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.74 (Each)
Resources
Images
 
 
XT0B010BC1 - Small Image
 
XT0B010BC1 - Large Image
Installation Sheets
 
 
XT0B010BC1 - Installation Sheet
Attachments
 
 
XT0B010BC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 6 TO 10 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; B IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; NEMA ROHS/ATEX COMPLIANT; OVERALL DIMENSION 1.77 INCH WIDTH X 1.89 INCH DEPTH X 3.27 INCH HEIGHT; XTOB MODEL
Description
IEC OVLR FRAME B CLASS 10 6-10A
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 6 TO 10 AMP MOTOR FLA
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 1.77 Inch Width x 1.89 Inch Depth x 3.27 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Reset Type
Automatic/Manual
IEC Size
B
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Auxiliary Contact
1NO-1NC
Motor FLA
6 to 10 Amp
Contact Rating
690 Volt AC 6 Amp
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB010BC1
Model
XTOB
GTIN
04015082784409
UPC
015082784403
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
NEMA Size
00, 0, 1, 2
You must have an account to view stock levels
These alternate items can be purchased instead of XT0B010BC1.
Jump To:

Similar Items

Similar items are close alternatives to XT0B010BC1, though they may not be 100% alike.

Thermal Overload 7.2 ~ 10a
  • Our Part #: YC9ZRHU10A10P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($761.50)
YC9ZRHU10A10P - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$152.30

Each

QTY:
Each
Add

* All prices subject to change.