XRU1D12 - Screw TBR 6A SPDT - 12VD

Eaton

  • $51.20 (Each)
  • $51.20 (Each)

  • $512.00 (Per 10)
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
XRU1D12
Manufacturer
Eaton
Manufacturer's Part Number
XRU1D12
Description
Screw TBR 6A SPDT - 12VD
Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 12 VDC, 6a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116940370 / 00782116940370
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.20 (Each)
Carton
$512.00 (Per 10)
Resources
Images
 
 
XRU1D12 - Large Image
 
XRU1D12 - Large Image
 
XRU1D12 - Large Image
Other Links
 
 
XRU1D12 - Other
 
XRU1D12 - Other
Attachments
 
 
XRU1D12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 VDC
amperage rating
6A
Descriptions
Product Type
Screw TBR 6A SPDT - 12VDC
extra long description
ETN XRU1D12 SCREW TBR 6A SPDT - 12
Features
Eaton’s XR terminal block relays use screw terminal technology and offer quick system wiring, superior safety features, clear labeling and a high level of modularity. These compact, DIN rail mounted relays are best suited for applications that require higher continuous load currents than miniature relays can carry and switch. They can withstand inrush currents or brief overloads without damage and allow for continuous load currents of up to 10 A.
Long Description
Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 12 Vdc, 6A
Description
SCREW TBR 6A SPDT - 12VD
Additional Information
dimensions
0.2500 IN X 3.2500 IN X 3.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XRU1D12
GTIN
00782116940370
UPC
782116940370
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal block relay
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XRU1D12.
Jump To:

Similar Items

Similar items are close alternatives to XRU1D12, though they may not be 100% alike.

MRZ 12VDC 1 CO Relay
  • Our Part #: 8556140000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.64) ·
8556140000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat