XBUT6GN - 8.2 MM Wide Feed Through TB 24-8 Awg - Green

Eaton

  • $4.16 (Each)
  • $4.16 (Each)

  • $208.00 (Per 50)
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
XBUT6GN
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6GN
Description
8.2 MM Wide Feed Through TB 24-8 Awg - Green
Eaton XB IEC Terminal Block, 8.2 MM Wide Feed Through Terminal Block, IEC-XB Series, Green, #26-8 Awg Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685219035 / 00786685219035
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Standard Packaging
$208.00 (Per 50)
Resources
Tech Bulletins
 
 
XBUT6GN - Tech Bulletin
Images
 
 
XBUT6GN - Large Image
Attachments
 
 
XBUT6GN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-8 AWG
Material, Color, and Finish
Color
Green
Descriptions
Description
8.2 MM WIDE FEED THROUGH TB 24-8 AWG - GREEN
Product Type
8.2 MM Wide Feed Through TB 24-8 Awg-GRN
extra long description
ETN XBUT6GN 8.2 MM WIDE FEED THROUG
Long Description
Eaton XB IEC terminal block, 8.2 mm Wide Feed Through Terminal Block, IEC-XB Series, Green, #26-8 AWG wire
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
1.8500 IN X 0.3200 IN X 2.1700 IN
Manufacturer Information
Manufacturers Part Number
XBUT6GN
Brand
Eaton Corp
GTIN
00786685219035
UPC
786685219035
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat