XBUT4WH - 6.2MM Wide White Feed Thru TB 26-8awg

Eaton

  • $3.56 (Each)
  • $3.56 (Each)

  • $178.00 (Per 50)

In-Stock: 750 available at other locations ( find a store with stock)
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
XBUT4WH
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4WH
Description
6.2MM Wide White Feed Thru TB 26-8awg
Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, White, 10 Awg/4 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904907 / 00782116904907
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Standard Packaging
$178.00 (Per 50)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
750
Resources
Attachments
 
 
XBUT4WH - Specification Sheet
Tech Bulletins
 
 
XBUT4WH - Tech Bulletin
Images
 
 
XBUT4WH - Small Image
 
XBUT4WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Wire Size
#26-10 AWG
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2.17
Length
1.85
Width
0.24
Descriptions
Description
6.2MM WIDE WHITE FEED THRU TB 26-8AWG
Extra Long Description
ETN XBUT4WH 6.2MM WIDE WHITE FEED T
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw connection single level-through-feed, White, 10 AWG/4 mm2 maximum wire
Product Type
6.2MM Wide White Feed Thru TB 26-8awg
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4WH
GTIN
00782116904907
UPC
782116904907
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 750

Location search:

* All prices subject to change.

Begin Live Chat