XBUT4RD - 6.2MM Wide Red Feed Thru TB 26-8awg

Eaton

  • $3.28 (Each)
  • $3.28 (Each)

  • $32.80 (Per 10)

  • $164.00 (Per 50)

In-Stock: 0 available locally (Granbury, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XBUT4RD
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4RD
Description
6.2MM Wide Red Feed Thru TB 26-8awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Red Insulation Color, 30/38/41 A, 0.244 In Overall Length, 0.01 In Overall Width, 2.5 In Overall Height, 600/700/800 V, 0.01 LB
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904891 / 00782116904891
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$32.80 (Per 10)
Standard Packaging
$164.00 (Per 50)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
281
Resources
Images
 
 
XBUT4RD - Small Image
 
XBUT4RD - Large Image
 
XBUT4RD - Large Image
Specifications Sheets
 
 
XBUT4RD - Specification Sheet
Attachments
 
 
XBUT4RD - Specification Sheet
Tech Bulletins
 
 
XBUT4RD - Tech Bulletin
Features
Current Rating
30/38/41 A
Material, Color, and Finish
Insulation Color
Red
Dimensions and Weight
Overall Length
0.244 in
Descriptions
Product Type
Screw Connection Single Level-Through-Feed
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Red Insulation Color, 30/38/41 A, 0.244 in Overall Length, 0.01 in Overall Width, 2.5 in Overall Height, 600/700/800 V, 0.01 lb
extra long description
ETN XBUT4RD 6.2MM WIDE RED FEED THR
Description
6.2MM WIDE RED FEED THRU TB 26-8AWG
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#10 AWG/4 sq.mm
Overall Height
2.5 in
Overall Width
0.01 in
Maximum Voltage Rating
600/700/800 V
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;50 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4RD
GTIN
00782116904891
UPC
782116904891
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
10
Package
50
Total availability: 281

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
6 View Store

Distribution Centers

Location Stock Available
Odessa
173 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.