XBUT25D12 - 5.2MM Wide 3 Wire TB 26-12awg

Eaton

  • $5.47 (Each)
  • $5.47 (Each)

  • $273.50 (Per 50)
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
XBUT25D12
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25D12
Description
5.2MM Wide 3 Wire TB 26-12awg
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 Awg/2.5 MM2 Maximum Wire, Three-Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905096 / 00782116905096
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Standard Packaging
$273.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT25D12 - Tech Bulletin
Images
 
 
XBUT25D12 - Small Image
 
XBUT25D12 - Large Image
Attachments
 
 
XBUT25D12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) #26-12 AWG
amperage rating
28A (IEC), 20A (UL)
Voltage Rating
IEC 500V, UL 150V
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
5.2MM Wide 3 Wire TB 26-12awg
extra long description
ETN XBUT25D12 5.2MM WIDE 3 WIRE TB
Description
5.2MM WIDE 3 WIRE TB 26-12AWG
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 12 AWG/2.5 mm2 maximum wire, Three-wire
Additional Information
dimensions
1.8500 IN X 0.2000 IN X 2.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT25D12
GTIN
00782116905096
UPC
782116905096
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.044
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat