XBUT25BU - 5.2MM Wide Blue Feed Through TB 26-12awg

Eaton

  • $2.97 (Each)
  • $2.97 (Each)

  • $148.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XBUT25BU
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25BU
Description
5.2MM Wide Blue Feed Through TB 26-12awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Blue Insulation Color, 20/22/28/32 A, 0.205 In Overall Length, 1.85 In Overall Height, 600/700/800 V, 0.01 LB
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894277 / 00782116894277
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Standard Packaging
$148.50 (Per 50)
Resources
Images
 
 
XBUT25BU - Small Image
 
XBUT25BU - Large Image
 
XBUT25BU - Large Image
 
XBUT25BU - Large Image
 
XBUT25BU - Large Image
Specifications Sheets
 
 
XBUT25BU - Specification Sheet
Attachments
 
 
XBUT25BU - Specification Sheet
Tech Bulletins
 
 
XBUT25BU - Tech Bulletin
Other Links
 
 
XBUT25BU - Other
 
XBUT25BU - Other
 
XBUT25BU - Other
Features
Current Rating
20/22/28/32 A
Wire Size
(3) #26-12 AWG
amperage rating
32A (IEC), 22A (EN), 28A (EN), 20A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.205 in
Width
0.2
Length
1.85
Height
2.17
Descriptions
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Blue Insulation Color, 20/22/28/32 A, 0.205 in Overall Length, 1.85 in Overall Height, 600/700/800 V, 0.01 lb
Description
5.2MM WIDE BLUE FEED THROUGH TB 26-12AWG
extra long description
ETN XBUT25BU 5.2MM WIDE BLUE FEED T
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#12 AWG/2.5 sq.mm
Maximum Voltage Rating
600/700/800 V
Overall Height
1.85 in
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT25BU
GTIN
00782116894277
UPC
782116894277
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of XBUT25BU.
Jump To:

Similar Items

Similar items are close alternatives to XBUT25BU, though they may not be 100% alike.

Wdu 2.5 BL Terminals
  • Our Part #: 1020080000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($87.00)
1020080000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.87

Each

QTY:
Each
Add

* All prices subject to change.