XBANS3575PL - Din-Rail Slotted Alum 35MM X 7.5MM X 2M

Eaton

  • $65.01 (Each)
  • $65.01 (Each)

  • $1,625.25 (Per 25)
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
XBANS3575PL
Manufacturer
Eaton
Manufacturer's Part Number
XBANS3575PL
Description
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
"Eaton, Din-Rail Slotted Alum 35MM X 7.5MM X 2M"
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925841 / 00782116925841
Weight per unit
12.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.01 (Each)
Standard Packaging
$1,625.25 (Per 25)
Resources
Images
 
 
XBANS3575PL - Small Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
 
XBANS3575PL - Large Image
Other Links
 
 
XBANS3575PL - Other
 
XBANS3575PL - Other
 
XBANS3575PL - Other
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
Aluminum
Descriptions
Product Type
Din-Rail Slotted Alum 35MM X 7.5MM X 2M
Description
DIN-RAIL SLOTTED ALUM 35MM X 7.5MM X 2M
extra long description
ETN XBANS3575PL DIN-RAIL SLOTTED AL
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
"Eaton, DIN-RAIL SLOTTED ALUM 35mm x 7.5mm x 2m"
Additional Information
dimensions
78.7400 IN X 0.2500 IN X 0.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBANS3575PL
GTIN
00782116925841
UPC
782116925841
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
12.13
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat