XBANBGS - Angled Mounting Support Short

Eaton

  • $9.62 (Each)
  • $9.62 (Each)

  • $96.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XBANBGS
Manufacturer
Eaton
Manufacturer's Part Number
XBANBGS
Description
Angled Mounting Support Short
Eaton, Angled Mounting Bracket, 1.39-Inches
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685101606 / 00786685101606
Weight per unit
1.3899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Standard Packaging
$96.20 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XBANBGS - Small Image
 
XBANBGS - Large Image
 
XBANBGS - Large Image
 
XBANBGS - Large Image
Other Links
 
 
XBANBGS - Other
 
XBANBGS - Other
Material, Color, and Finish
Color
Chromated steel
Dimensions and Weight
Size
1.39 in
Descriptions
Product Type
Angled Mounting Support Short
extra long description
ETN XBANBGS ANGLED MOUNTING SUPPORT
Description
ANGLED MOUNTING SUPPORT SHORT
Long Description
Eaton, Angled Mounting Bracket, 1.39-inches
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
3.5000 IN X 1.7500 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBANBGS
GTIN
00786685101606
UPC
786685101606
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
1.3899
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.