XBAFBS25 - 2 Position Bridge

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $7.90 (Per 10)
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
XBAFBS25
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS25
Description
2 Position Bridge
Eaton XB IEC Plug-In Bridge, For Cross Connections In The Bridge Shaft, Red, 10, 2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116937936 / 00782116937936
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Standard Packaging
$7.90 (Per 10)
Resources
Images
 
 
XBAFBS25 - Small Image
 
XBAFBS25 - Large Image
 
XBAFBS25 - Large Image
 
XBAFBS25 - Large Image
Attachments
 
 
XBAFBS25 - Specification Sheet
Other Links
 
 
XBAFBS25 - Other
 
XBAFBS25 - Other
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
Red
Dimensions and Weight
Height
0.01
Width
0.3
Length
0.8
Descriptions
Product Type
2 Position Bridge
extra long description
ETN XBAFBS25 2 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC plug-in bridge, For cross connections in the bridge shaft, Red, 10, 2
Special Features
For Cross Connections in The Bridge Shaft
Description
2 POSITION BRIDGE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS25
GTIN
00782116937936
UPC
782116937936
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat