XBAF4 - Ins Fer, IEC-XB Series, Red

Eaton

  • $0.75 (Each)
  • $0.75 (Each)

  • $75.00 (Per 100)

In-Stock: 210 available at other locations ( find a store with stock)
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
XBAF4
Manufacturer
Eaton
Manufacturer's Part Number
XBAF4
Description
Ins Fer, IEC-XB Series, Red
Eaton, Insulated Ferrules, IEC-XB Series, Red, #18 Awg Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926435 / 00782116926435
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$75.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
210
Resources
Images
 
 
XBAF4 - Small Image
 
XBAF4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 AWG
Material, Color, and Finish
Color
Red
Descriptions
Description
INS FER,IEC-XB SERIES,RED
Extra Long Description
ETN XBAF4 INS FER,IEC-XB SERIES,RED
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Insulated Ferrules, IEC-XB Series, Red, #18 AWG wire
Product Type
Ins Fer, IEC-XB Series, Red, #18 Awg Wire
Additional Information
Dimensions
0.5500 IN X 0.1200 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAF4
GTIN
00782116926435
UPC
782116926435
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Other
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 210

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Baytown
210 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of XBAF4.
Jump To:

Similar Items

Similar items are close alternatives to XBAF4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat